Appleton CG-268300 Liquidtight Cord Connector, Straight, Strain Relief, 3", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-268300
  • Rexel Part Number:

    256695
  • UPC:

    781381448314

Hub Size: 3 Inch NPT, Straight Male Liquidtight Strain Relief Cord/Cable Connector, Cable Range: 2.867 Inch - 3.062 Inch, Dimensions: 3.25 Inch x 4.50 Inch, Material: Aluminum.

$ 20,665.64 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-268300

Rexel Part # 256695

UPC 781381448314

UNSPSC 39121431

Diameter 3 in

Material Aluminum

Range 2.867 in - 3.062 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch