Appleton CG-300350 3-1/2" Strain Relief Cable Conn., Alum., 3.000-3.390"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-300350
  • Rexel Part Number:

    223638
  • UPC:

    781381448321

3-1/2 Inch Aluminum; Liquidtight Stain Relief Cord and Cable Connector: Straight; Color Coded Label: N/A; Cable Range: 3.000-3.390

$ 23,511.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-300350

Rexel Part # 223638

UPC 781381448321

UNSPSC 39121431

Diameter 3 1/2 in

Material Steel

Range 3.000 in - 3.390 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch