Appleton CG-350400 4" Strain Relief Cable Conn., Alum., 3.500-3.843"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-350400
  • Rexel Part Number:

    376775
  • UPC:

    781381448345

4 Inch Aluminum; Liquidtight Straight Relief Cord and Cable Connector: Straight; Color Coded Label: N/A; Cable Range: 3.500-3.843

$ 32,341.18 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-350400

Rexel Part # 376775

UPC 781381448345

UNSPSC 39121431

Diameter 4 in

Material Aluminum

Range 3.500 in - 3.843 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch