Appleton CG-37100 Liquidtight Cable Connector, Straight, Size: 1", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-37100
  • Rexel Part Number:

    18561
  • UPC:

    781381191654

1 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Purple; Cable Range 0.375-0.500

$ 1,285.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-37100

Rexel Part # 18561

UPC 781381191654

UNSPSC 39121431

Diameter 1 in

Material Aluminum

Range 0.375 in - 0.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch