Appleton CG-37100S Liquidtight Strain Relief Cord Connector, 1", Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-37100S
  • Rexel Part Number:

    256704
  • UPC:

    781381449427

1 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Purple; Cable Range 0.375-0.500

$ 1,297.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-37100S

Rexel Part # 256704

UPC 781381449427

UNSPSC 39121431

Diameter 1 in

Material Steel

Range 0.375 in - 0.500 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch