Appleton CG-3750S Cord/Cable Connector, Strain Relief, Liquidtight, 1/2", Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-3750S
  • Rexel Part Number:

    11525
  • UPC:

    781381455626

1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Purple; Cable Range 0.375-0.500

$ 752.18 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-3750S

Rexel Part # 11525

UPC 781381455626

UNSPSC 39121431

Diameter 1/2 in

Material Steel

Range 0.375 in - 0.500 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch