Appleton CG-3775 Liquidtight Strain Relief Connector, 3/4", Straight, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-3775
  • Rexel Part Number:

    18666
  • UPC:

    781381191357

3/4 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Purple; Cable Range 0.375-0.500

$ 981.91 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-3775

Rexel Part # 18666

UPC 781381191357

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Range 0.375 in - 0.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch