Appleton CG-50100 Liquidtight Strain Relief Connector, 1", Straight, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-50100
  • Rexel Part Number:

    18542
  • UPC:

    781381191708

Hub Size: 1 Inch NPT, Straight Male Liquidtight Strain Relief Cord Grip, Cord Range: 0.500 Inch - 0.625 Inch, Dimensions: 0.94 Inch x 1.38 Inch, Material: Aluminum, Color Cord: Pink.

$ 1,285.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-50100

Rexel Part # 18542

UPC 781381191708

UNSPSC 39121431

Diameter 1 in

Material Aluminum

Range 0.500 in - 0.625 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch