Appleton CG-6275 Liquidtight Strain Relief Connector, 3/4", Straight, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-6275
  • Rexel Part Number:

    18592
  • UPC:

    781381191555

3/4 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Orange; Cable Range 0.625-0.750

$ 819.02 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-6275

Rexel Part # 18592

UPC 781381191555

UNSPSC 39121431

Diameter 3/4 in

Material Aluminum

Range 0.625 in - 0.750 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch