Appleton CG-75100 1" Strain Relief Cable Conn., Alum., 0.750-0.875"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-75100
  • Rexel Part Number:

    59322
  • UPC:

    781381191807

1 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Gray; Cable Range 0.750-0.875

$ 1,285.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-75100

Rexel Part # 59322

UPC 781381191807

UNSPSC 39121431

Diameter 3/4 in

Material Aluminum

Range 0.750 in - 0.875 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch