Appleton CG-75100S Cord/Cable Connector, Strain Relief, Liquidtight, 1", Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-75100S
  • Rexel Part Number:

    11313
  • UPC:

    781381449465

1 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Gray; Cable Range 0.750-0.875

$ 1,082.12 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-75100S

Rexel Part # 11313

UPC 781381449465

UNSPSC 39121431

Diameter 1 in

Material Steel

Range 0.750 in - 0.875 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch