Appleton CG-7575 Liquidtight Strain Relief Connector, 3/4", Straight, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-7575
  • Rexel Part Number:

    18576
  • UPC:

    781381191609

3/4 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Gray; Cable Range 0.750-0.875

$ 1,285.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-7575

Rexel Part # 18576

UPC 781381191609

UNSPSC 39121431

Diameter 1 in

Material Aluminum

Range 0.750 in - 0.875 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch