OZ Gedney CGA-50-438 Cord Grip Connector, 1/2", Straight, Strain Relief, Aluminum

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    CGA-50-438
  • Rexel Part Number:

    327314
  • UPC:

    78312608560

Cord Grip Connector, 1/2 Inch, Straight, Strain Relief, Cord Range: 0.375 to 0.438 Inch, Aluminum

$ 11.61 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # CGA-50-438

Rexel Part # 327314

UPC 78312608560

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Size 0.375 in - 0.438 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch