OZ Gedney SR-10012 1" Gold Seal SR Conn., Iron, 1.000-1.200"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    SR-10012
  • Rexel Part Number:

    219315
  • UPC:

    783126508109

Gold Seal Strain Relief Connector, Straight, Cord Range: 1.000 Inch - 1.200 Inch, Hub: 1 Inch, Material/Finish: Malleable Iron.

$ 36.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # SR-10012

Rexel Part # 219315

UPC 783126508109

UNSPSC 39121431

Diameter 1/4 in

Material Iron

Range 1.000 in - 1.200 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch