OZ Gedney SR-12510 Cord Grip, Strain Relief, Size: 1-1/4", Cable Range: 0.900 - 1.00"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    SR-12510
  • Rexel Part Number:

    46002
  • UPC:

    783126508154

Cord Grip, Strain Relief, Size: 1-1/4 Inch, Cable Range: 0.900 - 1.00 Inch, Malleable Iron

$ 40.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # SR-12510

Rexel Part # 46002

UPC 783126508154

UNSPSC 39121431

Diameter 1 1/4 in

Material Malleable Iron

Size 0.900 - 1.00 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch