OZ Gedney SR-15016 Cord Grip, Strain Relief, Size: 1-1/2", Cable Range: 1.400 - 1.600"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    SR-15016
  • Rexel Part Number:

    255517
  • UPC:

    78312650840

Cord Grip, Strain Relief, Size: 1-1/ Inch, Cable Range: 1.400 - 1.600 Inch, Malleable Iron

$ 51.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # SR-15016

Rexel Part # 255517

UPC 78312650840

UNSPSC 39121431

Diameter 1 1/2 in

Material Malleable Iron

Size 1.400 - 1.600 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch