OZ Gedney SR-300-2500 Cord Grip, Strain Relief, Size: 3", Cable Range: 2.125 - 2.500"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    SR-300-2500
  • Rexel Part Number:

    255716
  • UPC:

    78312650685

Cord Grip, Strain Relief, Size: 3 Inch, Cable Range: 2.125 - 2.500 Inch, Malleable Iron

$ 145.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # SR-300-2500

Rexel Part # 255716

UPC 78312650685

UNSPSC 39121431

Diameter 3 in

Material Malleable Iron

Size 2.125 - 2.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch