OZ Gedney SR-503 Cord Grip, Strain Relief, Size: 1/2", Cable Range: 0.200 - 0.300"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    SR-503
  • Rexel Part Number:

    11788
  • UPC:

    78312650725

Cord Grip, Strain Relief, Size: 1/2 Inch, Cable Range: 0.200 - 0.300 Inch, Malleable Iron

$ 8.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # SR-503

Rexel Part # 11788

UPC 78312650725

UNSPSC 39121431

Diameter 1/2 in

Material Malleable Iron

Size 0.200 - 0.300 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch