OZ Gedney SR-504 Cord Grip, Strain Relief, Range, .300 to .400", Hub 1/2", Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    SR-504
  • Rexel Part Number:

    11763
  • UPC:

    783126507300

Features: Body Length 1 1/8 In, Thread Length 9/16 In, Diameter 1 1/16 In, Cablerange 0.3 To 0.4 In, Standard: Ul, Csa, Size: 0.5in, Material: Malleable Iron, Finish: Zinc Plated

$ 8.97 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # SR-504

Rexel Part # 11763

UPC 783126507300

UNSPSC 39121431

Diameter 1/2 in

Material Malleable Iron

Size 0.3 - 0.4 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch