OZ Gedney SR-75-875 Cord Grip, Strain Relief, Range: .75 to .875", Hub: 3/4", Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    SR-75-875
  • Rexel Part Number:

    13881
  • UPC:

    78312650664

Cord Grip, Straight, Strain Relief, Liquidtight, Range: .75 to .875 Inch, Hub: 3/4 Inch, Furnished with Sealing ring/Locknut, Malleable Iron

$ 9.89 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # SR-75-875

Rexel Part # 13881

UPC 78312650664

UNSPSC 39121431

Diameter 3/4 in

Material Iron

Size 0.750 in - 0.875 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch