OZ Gedney SR-758 Cord Grip, Strain Relief, Size: 3/4", Cable Range: 0.700 - 0.800"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    SR-758
  • Rexel Part Number:

    46734
  • UPC:

    78312650770

Cord Grip, Strain Relief, Size: 3/4 Inch, Cable Range: 0.700 - 0.800 Inch, Malleable Iron

$ 10.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # SR-758

Rexel Part # 46734

UPC 78312650770

UNSPSC 39121431

Diameter 3/4 in

Material Malleable Iron

Size 0.700 - 0.800 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch