EGS SRA-560 Cord Grip, Strain Relief, Size: 1/2", Material: Steel/Zinc

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    SRA-560
  • Rexel Part Number:

    154037
  • UPC:

    68785535310

Cord Grip, Strain Relief, Size: 1/2 Inch, Material: Steel/Zinc

$ 216.72 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # SRA-560

Rexel Part # 154037

UPC 68785535310

UNSPSC 39121431

Diameter 1/2 in

Material Steel

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch