Appleton TC050055 Tray Cable Connector, 1/2", Cable Range: .26 to .41 Inch, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TC050055
  • Rexel Part Number:

    480638
  • UPC:

Tray Cable Connector, 1/2 Inch, Cable Range: .26 to .41 Inch, Aluminum, Suitable For Wet/Hazardous Locations

$ 13.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TC050055

Rexel Part # 480638

UPC

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Size 0.26 in - 0.41 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch