Heyco 1517 Bushing, Type: Strain Relief, 14 - 16 AWG, Diameter: 0.875"

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    1517
  • Rexel Part Number:

    415360
  • UPC:

Bushing, Type: Strain Relief, 14 - 16 AWG, Diameter: 0.875 Inch, Non-Metallic, Black

$ 10.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # 1517

Rexel Part # 415360

UPC

UNSPSC 39131707

Color Black

Diameter 0.875 in

Material Non-Metallic

Type Bushing

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch