Heyco M3231 Liquid Tight Cord Grip, Size: 1/2", Cable Range: 0.170 - 0.450", Nylon

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    M3231
  • Rexel Part Number:

    841307
  • UPC:

Liquid Tight Cord Grip, Size: 1/2", Cable Range: 0.170 - 0.450", Color: Black, Material: Nylon

$ 105.73 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # M3231

Rexel Part # 841307

UPC

UNSPSC 39121410

Diameter 1/2 in

Material Nylon

Size 0.170 - 0.450 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch