Heyco M3234GBSSM Cord Connector, Solar Masthead, 3/4", Liquidtight, Nylon

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    M3234GBSSM
  • Rexel Part Number:

    632730
  • UPC:

Solar Masthead® II Liquidtight Cordgrips, Multi-Hole, Skinned-Over, NPT Hub: 3/4 Inch, Clearance Hole Dia.: 1.04 Inch, Thread Length: 0.62 Inch, Material: Nylon, Includes: Integral Sealing Ring.

$ 666.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # M3234GBSSM

Rexel Part # 632730

UPC

UNSPSC 39121431

Diameter 3/4 in

Material Nylon

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch