Heyco M4524GBMSM 1-1/4" Solar Masthead Cable Gland

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    M4524GBMSM
  • Rexel Part Number:

    602348
  • UPC:

Solar Masthead® II Liquidtight Cordgrips, Multi-Hole, NPT Hub: 1-1/4 Inch, Clearance Hole Dia.: 1.68 Inch, Thread Length: 0.78 Inch, Material: Nylon, Includes: Integral Sealing Ring.

$ 890.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # M4524GBMSM

Rexel Part # 602348

UPC

UNSPSC 39131707

Diameter 1 1/4 in

Material Nylon

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch