Heyco M8437GBKSM Cord Connector, Solar Masthead, 1-1/4", Liquidtight, Nylon

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    M8437GBKSM
  • Rexel Part Number:

    584787
  • UPC:

Solar Masthead® II Liquidtight Cordgrips, Multi-Hole, NPT Hub: 1 Inch, Clearance Hole Dia.: 1.33 Inch, Thread Length: 0.76 Inch, Material: Nylon, Includes: Integral Sealing Ring.

$ 460.85 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # M8437GBKSM

Rexel Part # 584787

UPC

UNSPSC 39131707

Diameter 1 in

Material Nylon

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch