Heyco M8437GBT-SM Cord Connector, Solar Masthead, 1", Liquidtight, Nylon

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    M8437GBT-SM
  • Rexel Part Number:

    632731
  • UPC:

Cord Connector, Solar Masthead, 1 Inch, IP68 Rated, Liquidtight, Nylon, Designed For Use With USE-2 or 1000V PV Wire

$ 460.85 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # M8437GBT-SM

Rexel Part # 632731

UPC

UNSPSC 39121431

Diameter 1 in

IP/NEMA Rating IP68

Material Nylon

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch