Hubbell-Raco 3706-2 1 1/2" LQT Cord Grip Conn., Steel, 1.250-1.400"

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    3706-2
  • Rexel Part Number:

    271069
  • UPC:

    050169370629

Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1-1/2 Inch, Cable Range: 1.250 Inch - 1.400 Inch, Material: Steel.

$ 7,630.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 3706-2

Rexel Part # 271069

UPC 050169370629

UNSPSC 39121431

Diameter 1 1/2 in

Material Steel

Range 1.250 in - 1.400 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch