Hubbell-Killark CTCAS050S Cable Gland, Size: 1/2" NPT, M20 Metric, Cable Range: 0.35 - 0.39"

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    CTCAS050S
  • Rexel Part Number:

    248437
  • UPC:

    78393603015

Cable Gland, Size: 1/2 Inch NPT, M20 Metric, Cable Range: 0.35 - 0.39 Inch, Explosionproof, Aluminum, For Use With Unarmoured Cable

$ 96.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # CTCAS050S

Rexel Part # 248437

UPC 78393603015

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Size 0.35 - 0.39 in

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch