Hubbell-Kellems SHC1023CR Cord Connector, Straight, Male, 1/2", Cord Range: .38-.50", Nylon

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1023CR
  • Rexel Part Number:

    35225
  • UPC:

    783585208053

Straight Male Cord Connectors, Form Size: F2, Color Code: Blue, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.38 Inch - 0.50 Inch, Material: Nylon, Color: Gray.

$ 6.40 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1023CR

Rexel Part # 35225

UPC 783585208053

UNSPSC 39121431

Diameter 1/2 in

Material Nylon

Range 0.380 in - 0.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch