Hubbell-Killark ZS101CR 1/2" Straight Corrosion Resistant Nylon Cord Grip, 0.062-0.125"

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS101CR
  • Rexel Part Number:

    720979
  • UPC:

    783936989631

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.062 Inch - 0.125 Inch, Color: Green.

$ 10.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS101CR

Rexel Part # 720979

UPC 783936989631

UNSPSC 39121431

Diameter 1/2 in

Material Nylon

Range 0.062 in - 0.125 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch