Hubbell-Killark ZS103 1/2" Straight Aluminum Cord Grip, 0.187-0.250"

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS103
  • Rexel Part Number:

    477830
  • UPC:

    783936973470

Aluminum Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.187 Inch - 0.250 Inch, Color: Red.

$ 9.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS103

Rexel Part # 477830

UPC 783936973470

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Range 0.187 in - 0.250 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch