Hubbell-Killark ZS105 Straight Cord Connector, 1/2", Straight, Male, Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS105
  • Rexel Part Number:

    35874
  • UPC:

    783936973487

Aluminum Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.250 Inch - 0.375 Inch, Color: White.

$ 9.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS105

Rexel Part # 35874

UPC 783936973487

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Range 0.250 in - 0.375 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch