Hubbell-Killark ZS105CR Cord Connector, Straight, Male, 1/2", Cord Range: .25-.375", Nylon

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS105CR
  • Rexel Part Number:

    35292
  • UPC:

    783936989662

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.250 Inch - 0.375 Inch, Color: White.

$ 10.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS105CR

Rexel Part # 35292

UPC 783936989662

UNSPSC 39121431

Diameter 1/2 in

Material Nylon

Range 0.250 in - 0.375 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch