Hubbell-Killark ZS108 Cord Connector, Straight, 1/2", Cord Range: 0.375 to 0.5", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS108
  • Rexel Part Number:

    40805
  • UPC:

    783936973494

Aluminum Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

$ 9.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS108

Rexel Part # 40805

UPC 783936973494

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Range 0.375 in - 0.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch