Hubbell-Killark ZS108CR Cord Connector, Straight, 1/2", Cord Range: 0.375" to 0.5", Nylon

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS108CR
  • Rexel Part Number:

    253066
  • UPC:

    783936989679

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

$ 10.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS108CR

Rexel Part # 253066

UPC 783936989679

UNSPSC 39121431

Diameter 1/2 in

Material Nylon

Range 0.375 in - 0.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch