Hubbell-Killark ZS109 1/2" Straight Aluminum Cord Grip, 0.500-0.625"

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS109
  • Rexel Part Number:

    40785
  • UPC:

    783936973500

Aluminum Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.500 Inch - 0.625 Inch, Color: Brown.

$ 9.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS109

Rexel Part # 40785

UPC 783936973500

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Range 0.500 in - 0.625 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch