Hubbell-Killark ZS110 1/2" Straight Aluminum Cord Grip, 0.625-0.750"

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS110
  • Rexel Part Number:

    135228
  • UPC:

    783936973517

Aluminum Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.625 Inch - 0.750 Inch, Color: Yellow.

$ 11.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS110

Rexel Part # 135228

UPC 783936973517

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Range 0.625 in - 0.750 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch