Hubbell-Killark ZS205-EX Straight Cord Connector, 3/4", Straight, Male, Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS205-EX
  • Rexel Part Number:

    306215
  • UPC:

    78393697243

Straight Cord Connector, 3/4 Inch, Straight, Male, Cord Range: .250 to .375 Inch, Aluminum

$ 25.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS205-EX

Rexel Part # 306215

UPC 78393697243

UNSPSC 39121431

Diameter 3/4 in

Material Aluminum

Size 0.250 in - 0.375 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch