Hubbell-Killark ZS208 Cord Connector, Straight, 3/4", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS208
  • Rexel Part Number:

    402972
  • UPC:

    783936973579

Aluminum Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

$ 11.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS208

Rexel Part # 402972

UPC 783936973579

UNSPSC 39121431

Diameter 3/4 in

Material Aluminum

Range 0.375 in - 0.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch