Hubbell-Killark ZS208CR 3/4" Straight Corrosion Resistant Nylon Cord Grip, 0.375-0.500"

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS208CR
  • Rexel Part Number:

    697486
  • UPC:

    783936989693

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

$ 11.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS208CR

Rexel Part # 697486

UPC 783936989693

UNSPSC 39121431

Diameter 3/4 in

Material Nylon

Range 0.375 in - 0.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch