Hubbell-Killark ZS209 3/4" Straight Z Cord Connector, Aluminum, Brown

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS209
  • Rexel Part Number:

    428174
  • UPC:

    783936973586

Hub Size: 3/4 Inch NPT, Straight Z Cord Connector, Cord Range: 0.500 Inch - 0.625 Inch, Material: Aluminum, Finish: Natural, Color Code: Brown.

$ 11.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS209

Rexel Part # 428174

UPC 783936973586

UNSPSC 39121431

Diameter 3/4 in

Material Aluminum

Range 0.500 in - 0.625 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch