Hubbell-Killark ZS311 1" Straight Aluminum Cord Grip, 0.750-0.875"

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS311
  • Rexel Part Number:

    428178
  • UPC:

    783936973647

Aluminum Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.750 Inch - 0.875 Inch, Color: Purple.

$ 14.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS311

Rexel Part # 428178

UPC 783936973647

UNSPSC 39121431

Diameter 1 in

Material Aluminum

Range 0.750 in - 0.875 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch