Hubbell-Killark ZS312CR 1" Straight Corrosion Resistant Nylon Cord Grip, 0.875-1.000"

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS312CR
  • Rexel Part Number:

    403005
  • UPC:

    783936989778

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.875 Inch - 1.000 Inch, Color: Gray.

$ 14.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS312CR

Rexel Part # 403005

UPC 783936989778

UNSPSC 39121431

Diameter 1 in

Material Nylon

Range 0.875 in - 1.000 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch