Hubbell-Killark ZS520-EX Cord Grip, Straight, Size: 1-1/2", Cable Range: 1.750 - 1.875"

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS520-EX
  • Rexel Part Number:

    544466
  • UPC:

    78393697302

Cord Grip, Straight, Size: 1-1/2 Inch, Cable Range: 1.750 - 1.875 Inch, Aluminum

$ 198.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS520-EX

Rexel Part # 544466

UPC 78393697302

UNSPSC 39121431

Diameter 1 1/2 in

Material Aluminum

Size 1.750 - 1.875

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch