Hubbell-Kellems 074011247 Cord Grip with Mesh, 1/2", Straight, Male, Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    074011247
  • Rexel Part Number:

    36104
  • UPC:

    78358533030

Deluxe Cord Grip, Thread Size: 1/2 Inch NPT, Straight Male Deluxe Cord Grip, Cable Range: 0.625 Inch - 0.750 Inch, Form Size: F3, Material: Aluminum Fittings & Steel Mesh.

$ 49.01 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 074011247

Rexel Part # 36104

UPC 78358533030

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Range 0.625 in - 0.750 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch