Hubbell-Kellems SHC1016 1/2" Male Cord Connector, Straight, Aluminum, Black

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1016
  • Rexel Part Number:

    36177
  • UPC:

    78358520016

Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.25 Inch - 0.31 Inch, Form Size: F1, Material: Aluminum, Color Code: Black.

$ 6.32 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1016

Rexel Part # 36177

UPC 78358520016

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Range 0.250 in - 0.310 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch