Hubbell-Kellems SHC1020 1/2" F2 Male Cord Connector, Straight, Aluminum, Orange

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1020
  • Rexel Part Number:

    35920
  • UPC:

    78358520020

Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.13 Inch - 0.19 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Orange.

$ 6.32 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1020

Rexel Part # 35920

UPC 78358520020

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Range 0.130 in - 0.190 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch